Two Handle Wall Mount Tub Filler in Brushed Gold
Drea Two Handle Wall Mount Tub Filler in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Fits 3-hole 8" wall installations.
- Drain assembly sold separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 13-5/16 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 15.6 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- Length:
- 13-5/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11 in
- UPC:
- 781889921326
- Width:
- 11-1/4 in