This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Brushed Nickel

Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #SHDRWMTFZBN
  • Item #10090089
  • Manufacturer Part #485016
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #SHDRWMTFZBN
  • Item #10090089
  • Manufacturer Part #485016
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Fits 3-hole 8" wall installations.
  • Drain assembly sold separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Drea
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13-5/16 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
15.6 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
2-3/8 in
Length:
13-5/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/4 in
Trim Only:
Yes
Tub Spout Reach:
11 in
UPC:
781889921357
Width:
11-1/4 in