Two Handle Wall Mount Tub Filler with Rough-in Valve in Chrome
Drea Two Handle Wall Mount Tub Filler with Rough-in Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- Fits 3-hole 8" wall installations.
- Drain assembly sold separately.
Specifications
- Collection:
- Drea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-5/16
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 14.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-3/8
- Length:
- 13-5/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 1-1/4
- Trim Only:
- No
- Tub Spout Reach:
- 11
- Valve Body Material:
- Brass
- Width:
- 11-1/4