This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

Signature Hardware

Drea Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCDR207CP
  • Item #10090102
  • Manufacturer Part #485011
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SHWSCDR207CP
  • Item #10090102
  • Manufacturer Part #485011
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • For above-counter lavatories and wall-mount installations.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Drea
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-3/8 in
Spout Reach:
8-1/4 in
Spout Swivel:
No
Trim Only:
Yes
UPC:
781889921487
WaterSense Labeled:
Yes