Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Drea Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Drea Widespread Bathroom Faucet adds a stunning sleekness to any bathroom. Its clean, angular silhouette offers an instant modern look from the spout to the handles. Constructed of brass with a variety of corrosion-resistant finishes to choose from, the Drea is a durable, thoughtfully designed choice.
- Metal construction for ultimate strength and durability.
- 3 hole installation with 8" centers.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 5 in
- Spout Swivel:
- No
- UPC:
- 781889921517
- WaterSense Labeled:
- Yes