This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Signature Hardware

Drea Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCDR807MB
  • Item #10090107
  • Manufacturer Part #485009
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCDR807MB
  • Item #10090107
  • Manufacturer Part #485009
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Drea Widespread Bathroom Faucet adds a stunning sleekness to any bathroom. Its clean, angular silhouette offers an instant modern look from the spout to the handles. Constructed of brass with a variety of corrosion-resistant finishes to choose from, the Drea is a durable, thoughtfully designed choice.
  • Metal construction for ultimate strength and durability.
  • 3 hole installation with 8" centers.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6-9/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-5/8 in
Height
6-9/16 in
Maximum Deck Thickness
3 in
Spout Height
4-7/8 in
Spout Reach
5 in
Spout Swivel
No
Included Components
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Drea
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889921531