1 in. Square Cabinet Knob in Antique Brass
Dreesa 1 in. Square Cabinet Knob in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of brass.
Documents
Specifications
- Collection:
- Dreesa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Square
- Style:
- Classic
- UPC:
- 781889583128
- Width:
- 1 in