1 in. Square Cabinet Knob in Antique Copper
Dreesa 1 in. Square Cabinet Knob in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of brass.
Documents
Specifications
- Collection:
- Dreesa
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Square
- Style:
- Classic
- UPC:
- 781889583166
- Width:
- 1 in