This product requires certification to purchase.

Dual Outlet Sink Top Air Switch in Brushed Gold

Signature Hardware

Dual Outlet Sink Top Air Switch in Brushed Gold

  • Fast #
  • Part #SHK482763
  • Item #9836121
  • Manufacturer Part #482763
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Dual Outlet Sink Top Air Switch in Brushed Gold

  • Fast #
  • Part #SHK482763
  • Item #9836121
  • Manufacturer Part #482763
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Air-activated.
  • Air switch button dimensions : 1-13/16" W x 3-5/8" H.
  • Max countertop thickness: 2"
  • Mounts easy to sink or countertop.
  • Power module dimensions: 5-3/8" H x 2-3/4" W x 1-3/4" D
  • Tube length is 70-7/8.
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
3-5/8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
SHK482763