Dual Outlet Sinktop Air Switch in Matte White
Dual Outlet Sinktop Air Switch in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air-activated.
- Air switch button dimensions : 1-13/16" W x 3-5/8" H.
- Max countertop thickness: 2".
- Mounts easy to sink or countertop.
- Power module dimensions: 5-3/8" H x 2-3/4" W x 1-3/4" D.
- Tube length is 70-7/8".
Specifications
- Color Finish Category:
- Whites
- Height:
- 3-5/8
- Material:
- Metal
- Product Type:
- Part
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Type:
- SHK559579