33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Glossy White
Easley 33 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- All sink dimensions are (+/- 1/2").
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Easley
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/8 in x 18-3/8 in x 9-3/8 in
- Sink Depth:
- 9-3/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Type:
- SH483517
- UPC:
- 781889915882
- Width:
- 20-1/8 in