100W 1-Light Medium E-26 Pendant in Brushed Nickel
Eastland 100W 1-Light Medium E-26 Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Backplate diameter of 5"
Specifications
- Collection:
- Eastland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8 in
- Height:
- 7-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 781889297704
- Volts:
- 120V
- Watts:
- 100 W