100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze
Eastland 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze
Product Details
Product Details
- Features an oil rubbed bronze finish with rich chestnut brown undertones
- Includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Backplate diameter of 5"
Specifications
- Collection:
- Eastland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 9
- Height:
- 8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 781889297056
- Volts:
- 120V
- Watts:
- 100