3-Light Vanity Fixture in Brushed Nickel
Eastover 3-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Backplate dimensions of 4-1/2" H x 8" W
- Can be mounted up/down
- Does not include bulbs
- Distance from top of outlet to top of fixture: 5-1/8"
- Extension: 6-1/2"
- One year warranty
Specifications
- Collection:
- Eastover
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 7-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889293591
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23