1.28 gpf Elongated Two Piece Toilet in White
Eastpointe 1.28 gpf Elongated Two Piece Toilet in White
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD240WH
Signature Hardware Elongated Closed Front with Cover Toilet in White
Part #SHTSSC200WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SH111001WHT
- 12" rough in.
- Two piece construction.
- Ideal for small bathrooms.
- Chrome flush button on top of the lid.
- Eco-friendly toilet conserves water.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Eastpointe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Toilet Bowl Depth:
- 13-5/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 11 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes