59 in. Freestanding Bathtub with Center Drain in White
Eaton 59 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are +/- 1/2".
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- Application:
- Residential
- Basin Depth:
- 15-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Double Ended
- Capacity:
- 75.7 gal
- Collection:
- Eaton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23-3/4 in
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-3/4 in
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/4 in
- UPC:
- 781889861721
- Weight:
- 171.99 lb
- Width:
- 31-1/2 in