This product requires certification to purchase.

59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Eaton 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112123WH
  • Item #9664439
  • Manufacturer Part #480866
5 out of 5 Customer Rating
Brand image
Signature Hardware

Eaton 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112123WH
  • Item #9664439
  • Manufacturer Part #480866
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All dimensions are ± 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Included is a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
37-1/2
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
75.7 gal
Collection:
Eaton
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-3/4
Overall Length:
59
Overall Width:
31-1/2
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
15-1/4
Type:
SH112123WH
UPC:
781889861660
Weight:
171.99