59 x 32 in. Freestanding Bathtub with Center Drain in White
Eaton 59 x 32 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are +/- 1/2".
- Formed of two acrylic sheets with foam insulation.
- Foam Insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 63 gal
- Collection:
- Eaton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Overall Height:
- 24 in
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889861783
- Volts:
- 120V
- Weight:
- 127.8 lb