59 in. Freestanding Bathtub with Center Drain in Black
Eden 59 in. Freestanding Bathtub with Center Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are (± 1/2").
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow option includes a Standard overflow which remains open to allow water into the drain.
- Optional Quick Connect Drop-In Drain Kit Includes: Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug. Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
- Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug.
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
Specifications
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 76.6 gal
- Collection:
- Eden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- No
- Faucet Mount:
- Floor Mount
- Height:
- 23-3/4 in
- Length:
- 59 in
- Material:
- Plastic, Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-3/4 in
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-3/4 in
- UPC:
- 781889850039
- Weight:
- 119.07 lb
- Width:
- 32 in