59 x 32 in. Freestanding Bathtub with Center Drain in Black
Eden 59 x 32 in. Freestanding Bathtub with Center Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Double Ended
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 37 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 57 gal
- Clawfoot Included:
- No
- Collection:
- Eden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-3/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- No
- UPC:
- 781889747292
- Weight:
- 106 lb
- Width:
- 32 in