This product requires certification to purchase.

59 x 32 in. Freestanding Bathtub with Center Drain in Matte White

Signature Hardware

Eden 59 x 32 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH112112MWH
  • Item #9803914
  • Manufacturer Part #482581
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Eden 59 x 32 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH112112MWH
  • Item #9803914
  • Manufacturer Part #482581
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • All dimensions are +/- 1/2.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Tub features a matte exterior finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
37
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Capacity:
47 gal
Clawfoot Included:
No
Collection:
Eden
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
24
Overall Length:
59
Overall Width:
32
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
15-3/4
Type:
SH112112MWH
UPC:
781889879986
Weight:
119.07