This product requires certification to purchase.

63 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

Signature Hardware

Eden 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH484657
  • Item #10196525
  • Manufacturer Part #484657
5 out of 5 Customer Rating
Brand image
Signature Hardware

Eden 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH484657
  • Item #10196525
  • Manufacturer Part #484657
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measurements are +/- 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

Basin Depth:
16-1/4 in
Basin Length:
41-1/2 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Collection:
Eden
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
63 in
Overall Width:
31-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
16-1/4 in
UPC:
781889965467
Weight:
123.48 lb