This product requires certification to purchase.

66-5/8 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

Signature Hardware

Eden 66-5/8 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH112116MWH
  • Item #9803909
  • Manufacturer Part #482431
5 out of 5 Customer Rating
Brand image
Signature Hardware

Eden 66-5/8 x 31-1/2 in. Freestanding Bathtub with Center Drain in Matte White

  • Fast #
  • Part #SH112116MWH
  • Item #9803909
  • Manufacturer Part #482431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All dimensions are +/- 1/2.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Tub features a matte exterior finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45-1/2 in
Basin Width:
18-1/2 in
Bathtub Shape:
Oval
Capacity:
57 gal
Clawfoot Included:
No
Collection:
Eden
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
16-1/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
66-5/8 in
Overall Width:
31-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
15-7/8 in
UPC:
781889879931
Weight:
127.89 lb