67 x 32 in. Freestanding Bathtub with Center Drain in Black with White
Eden 67 x 32 in. Freestanding Bathtub with Center Drain in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Make a statement in your master bath with this beautiful acrylic bathtub featuring a shiny Black exterior complemented nicely by a contrasting white interior
- Create a look uniquely yours by pairing this bath tub with your favorite bath filler or wall-mounted faucet
- All dimensions are (± 1/2 in.)
- Formed of two acrylic sheets, the air between acting as thermal Insulations
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46-1/4 in
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Clawfoot Included:
- No
- Collection:
- Eden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic, Foam
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Overall Height:
- 23-3/4 in
- Overall Length:
- 67 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 16 in
- UL Listed:
- No
- UPC:
- 781889848456
- Weight:
- 122 lb
- Width:
- 31-1/2 in