67 x 32 in. Soaker Freestanding Bathtub with Center Drain in White
Eden 67 x 32 in. Soaker Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Double Ended
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-3/4
- Basin Length:
- 46-1/4
- Basin Width:
- 19 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 71 gal
- Clawfoot Included:
- No
- Collection:
- Eden
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 18-3/4
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2
- Faucet Included:
- No
- Height:
- 23-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 67
- Overall Width:
- 31-1/2
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 16
- UPC:
- 781889426173
- Weight:
- 122
- Width:
- 31-1/2