This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Signature Hardware

Edenton 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHMLED24TBBN
  • Item #3411972
  • Manufacturer Part #446839
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Edenton 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHMLED24TBBN
  • Item #3411972
  • Manufacturer Part #446839
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1605
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24" towel bar has a towel holder length of 23-1/2"
  • Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Edenton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
26-1/8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
UPC:
781889146293