3/4 in. Thermostatic Valve Trim in Chrome
Edenton 3/4 in. Thermostatic Valve Trim in Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spray Type:
- Full
- Trim Only:
- No
- UPC:
- 781889590454
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Thermostatic