Diverter Tub Spout in Polished Chrome
Edenton & Milazzo Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" CTS Slip-fit connection.
- Lifetime limited warranty
- CUPC/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton & Milazzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Diverter
- UPC:
- 781889231739
- WaterSense Labeled:
- No