This product requires certification to purchase.

Trip Lever in Polished Nickel

Signature Hardware

Edenton Trip Lever in Polished Nickel

  • Fast #
  • Part #SH429PN
  • Item #10357857
  • Manufacturer Part #SH429PN
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Edenton Trip Lever in Polished Nickel

  • Fast #
  • Part #SH429PN
  • Item #10357857
  • Manufacturer Part #SH429PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits most front mount conventional toilet tanks.
  • Solid brass construction trip lever and a zinc handle.
  • Handle Length: 2-5/8"
  • Handle Depth: 1-1/16"
  • Interior Lever Length: 7-11/16"
  • Requires Certification

Specifications

Application:
Residential
Collection:
Edenton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/16 in
Handle Material:
Zinc
Handle Type:
Lever
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889979655
Width:
1-1/16 in