5 in. Brass Cup Pull in Polished Nickel
Edvard 5 in. Brass Cup Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Edvard
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Hardware Type:
- Cup Pull
- Height:
- 1-1/8 in
- Length:
- 5 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889576939
- Width:
- 6-13/100 in