This product requires certification to purchase.

33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

Signature Hardware

Elgin 33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #SH229123WH
  • Item #7631407
  • Manufacturer Part #424854
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Elgin 33 x 22 in. 1 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in White

  • Fast #
  • Part #SH229123WH
  • Item #7631407
  • Manufacturer Part #424854
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 11"
  • Constructed from enameled cast iron; a long time gold standard in the kitchen due to it's durability
  • The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
  • Features a faucet deck with 1 predrilled faucet holes
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in a drop in/top mount configuration; installs from the top into an existing cutout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Collection:
Elgin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Faucet Included:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
781889464052
Width:
22 in