Cross Handle Trim in Polished Chrome
Elita Cross Handle Trim in Polished Chrome
Product Details
Product Details
Specifications
- Collection:
- Elita
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889979228