Diverter Tub Spout in Brushed Gold
Elita Diverter Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- 1/2" slip fit connection.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elita
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-13/16
- Faucet Part Type:
- Tub Spout
- Height:
- 2-13/16
- Installation Type:
- Wall Mount
- Length:
- 2-15/16
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-13/16
- Spout Type:
- Fixed
- Tub Spout Reach:
- 7-1/16
- Tub Spout Type:
- Diverter
- UPC:
- 781889979044
- Width:
- 2-15/16