This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Signature Hardware

Elita Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHEL441011BN
  • Item #10351948
  • Manufacturer Part #SHEL441011BN
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHEL441011BN
  • Item #10351948
  • Manufacturer Part #SHEL441011BN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • 1/2" slip fit connection.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Elita
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-13/16
Faucet Part Type:
Tub Spout
Height:
2-13/16
Installation Type:
Wall Mount
Length:
2-15/16
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2-13/16
Spout Type:
Fixed
Tub Spout Reach:
7-1/16
Tub Spout Type:
Diverter
UPC:
781889979051
Width:
2-15/16