This product requires certification to purchase.

Diverter Valve Trim in Brushed Gold (Trim Only, Less Handle)

Signature Hardware

Elita Diverter Valve Trim in Brushed Gold (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441004BG
  • Item #10351919
  • Manufacturer Part #SHEL441004BG
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Diverter Valve Trim in Brushed Gold (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441004BG
  • Item #10351919
  • Manufacturer Part #SHEL441004BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Wall Mount
Handle Type:
Less Handles
Length:
4-5/16 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
781889978764
Valve Trim Type:
Transfer & Diverter