Floor Mount Filler with Handshower in Brushed Nickel
Elita Floor Mount Filler with Handshower in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 3 function hand shower (full spray, massage spray, full & massage spray)
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elita
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 41-5/8 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 37-7/8 in
- Spout Type:
- Fixed, Diverter
- Spray Type:
- Full, Massage, Full/Massage
- Tub Spout Reach:
- 9 in
- Width:
- 12-5/8 in