Floor Mount Tub Filler Faucet with Hand Shower in Chrome - Includes Lever Handle
Elita Floor Mount Tub Filler Faucet with Hand Shower in Chrome - Includes Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Floor Mount Tub Filler with Hand Shower in Chrome
Part #SHEL441007CP
Signature Hardware Lever Handle for Freestanding Tub Faucet in Chrome
Part #SHEL441008CP
- 3 function hand shower (full spray, massage spray, full & massage spray)
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Installation on an existing concrete slab will require cutting and concrete removal.
- When paired with SHFSR2000WS, flow rate is 11.4 gpm (43.2 L/min) @ 80 psi.
- When paired with SHFSR2000, flow rate is 11.6 gpm (43.9 L/min) @ 80 psi.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Elita
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler with Handshower
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-5/8 in
- Length:
- 10-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spout Height:
- 37-7/8 in
- Spout Type:
- Fixed, Diverter
- Spray Type:
- Full, Massage, Full/Massage
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Width:
- 12-5/8 in