This product requires certification to purchase.

Floor Mount Tub Filler Faucet with Lever Handle in Chrome - Includes Hand Shower and Valve, Less Stops

Signature Hardware

Elita Floor Mount Tub Filler Faucet with Lever Handle in Chrome - Includes Hand Shower and Valve, Less Stops

  • Fast #
  • Part #SHK497723
  • Item #10508476
  • Manufacturer Part #497723
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Floor Mount Tub Filler Faucet with Lever Handle in Chrome - Includes Hand Shower and Valve, Less Stops

  • Fast #
  • Part #SHK497723
  • Item #10508476
  • Manufacturer Part #497723
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 function hand shower (full spray, massage spray, full & massage spray)
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • When paired with SHFSR2000WS, flow rate is 11.4 gpm (43.2 L/min) @ 80 psi.
  • When paired with SHFSR2000, flow rate is 11.6 gpm (43.9 L/min) @ 80 psi.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Tub Filler with Handshower
Flow Rate:
11.6 gpm (43.9 l/min) max
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-5/8 in
Length:
10-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
37-7/8 in
Spout Type:
Fixed, Diverter
Spray Type:
Full, Massage, Full/Massage
Trim Only:
No
Tub Spout Reach:
9 in
Width:
12-5/8 in