This product requires certification to purchase.

Lever Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

Signature Hardware

Elita Lever Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHEL441005BG
  • Item #10351923
  • Manufacturer Part #SHEL441005BG
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Lever Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHEL441005BG
  • Item #10351923
  • Manufacturer Part #SHEL441005BG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Elita
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
781889978801