This product requires certification to purchase.

Lever Handle for Pressure Balancing Valve Trim in Brushed Gold (Trim Only)

Signature Hardware

Elita Lever Handle for Pressure Balancing Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHEL441002BG
  • Item #10351911
  • Manufacturer Part #SHEL441002BG
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Lever Handle for Pressure Balancing Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHEL441002BG
  • Item #10351911
  • Manufacturer Part #SHEL441002BG
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889978689
Valve Trim Type:
Pressure Balancing