This product requires certification to purchase.

Lever Handle Trim in Brushed Gold

Signature Hardware

Elita Lever Handle Trim in Brushed Gold

  • Fast #
  • Part #SHEL449003BG
  • Item #10351959
  • Manufacturer Part #SHEL449003BG
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Lever Handle Trim in Brushed Gold

  • Fast #
  • Part #SHEL449003BG
  • Item #10351959
  • Manufacturer Part #SHEL449003BG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Handle
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889979167