This product requires certification to purchase.

Lever Handle Trim in Brushed Nickel

Signature Hardware

Elita Lever Handle Trim in Brushed Nickel

  • Fast #
  • Part #SHEL449003BN
  • Item #10351960
  • Manufacturer Part #SHEL449003BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Lever Handle Trim in Brushed Nickel

  • Fast #
  • Part #SHEL449003BN
  • Item #10351960
  • Manufacturer Part #SHEL449003BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Elita
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Handle
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
781889979174