Pressure Balancing Valve Trim in Brushed Gold (Trim Only, Less Handle)
Elita Pressure Balancing Valve Trim in Brushed Gold (Trim Only, Less Handle)
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elita
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Mount:
- Wall Mount
- Handle Type:
- Less Handles
- Length:
- 6-3/4 in
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 781889978641
- Valve Trim Type:
- Pressure Balancing