This product requires certification to purchase.

Pressure Balancing Valve Trim in Chrome (Trim Only, Less Handle)

Signature Hardware

Elita Pressure Balancing Valve Trim in Chrome (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441001CP
  • Item #10351909
  • Manufacturer Part #SHEL441001CP
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Pressure Balancing Valve Trim in Chrome (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441001CP
  • Item #10351909
  • Manufacturer Part #SHEL441001CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
6-3/4 in
Characteristics & Features
Collection
Elita
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Less Handles
Number of Handles
No Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
781889978665