This product requires certification to purchase.

Pressure Balancing Valve Trim in Polished Nickel (Trim Only, Less Handle)

Signature Hardware

Elita Pressure Balancing Valve Trim in Polished Nickel (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441001PN
  • Item #10351910
  • Manufacturer Part #SHEL441001PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Pressure Balancing Valve Trim in Polished Nickel (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441001PN
  • Item #10351910
  • Manufacturer Part #SHEL441001PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Elita
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Handle Type:
Less Handles
Length:
6-3/4 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
781889978672
Valve Trim Type:
Pressure Balancing