This product requires certification to purchase.

Robe Hook in Chrome

Signature Hardware

Elita Robe Hook in Chrome

  • Fast #
  • Part #SHEL555001CP
  • Item #10351969
  • Manufacturer Part #SHEL555001CP
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Robe Hook in Chrome

  • Fast #
  • Part #SHEL555001CP
  • Item #10351969
  • Manufacturer Part #SHEL555001CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/8
Height:
2-3/4
Installation Type:
Wall Mount
Length:
1-15/16
Material:
Metal
Number of Hooks:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889979266