This product requires certification to purchase.

Roman Tub Faucet and Hand Shower in Brushed Nickel with Rough-In Valve

Signature Hardware

Elita Roman Tub Faucet and Hand Shower in Brushed Nickel with Rough-In Valve

  • Fast #
  • Part #SHK498312
  • Item #11524175
  • Manufacturer Part #498312
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Roman Tub Faucet and Hand Shower in Brushed Nickel with Rough-In Valve

  • Fast #
  • Part #SHK498312
  • Item #11524175
  • Manufacturer Part #498312
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-hole installation.
  • Spout max. flow rate: 14.5 gpm (54.9 L/min) max @ 80 psi.
  • Hand shower max. flow rate: 1.75 gpm (6.6 L/min) @ 80 psi.
  • Lift rod diverter to handshower.
  • Handshower includes factory installed backflow prevention check valve.
  • Brass coupling nut.
  • Accommodates an 8" - 16" faucet's spread.
  • Deck thickness max. 2".
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Elita
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
15.6 gpm
Hand Shower Diameter:
3-9/16 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
9-1/2 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
4 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-1/8 in
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
Valve Body Material:
Metal
Width:
9-13/16 in