This product requires certification to purchase.

Round Closed Towel Ring in Chrome

Signature Hardware

Elita Round Closed Towel Ring in Chrome

  • Fast #
  • Part #SHEL555003CP
  • Item #10351977
  • Manufacturer Part #SHEL555003CP
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Round Closed Towel Ring in Chrome

  • Fast #
  • Part #SHEL555003CP
  • Item #10351977
  • Manufacturer Part #SHEL555003CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-15/16 in
Height:
7 in
Installation Type:
Wall Mount
Length:
6-5/16 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
781889979341