This product requires certification to purchase.

Thermostatic Valve Trim in Chrome (Trim Only, Less Handle)

Signature Hardware

Elita Thermostatic Valve Trim in Chrome (Trim Only, Less Handle)

Brand image
Signature Hardware

Elita Thermostatic Valve Trim in Chrome (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441013CP
  • Item #10845103
  • Manufacturer Part #498648
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4 in
Escutcheon Width:
13/16 in
Handle Type:
Less Handles
Height:
6-3/4 in
Length:
6-3/4 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
13/16 in



Call for Pricing
Call for Pricing