This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

Signature Hardware

Elita Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

Brand image
Signature Hardware

Elita Single Handle Thermostatic Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHK498520
  • Item #11524365
  • Manufacturer Part #498520
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of volume control valve and trim.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4 in
Escutcheon Width:
13/16 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic



Ferguson Loader Loading animation for Ferguson.com